Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BL117M03BW
Zoro #
G2209636
UPC #
08013166256381
Country of Origin
Italy
Dimensions
Label Width
0.09"
Label Height
0.15"
Details
Item
Wire Marker
Legend
3
Color
Black on White
Markers per Card
24
Material
PVC
Temp. Range
-58 Degrees to 176 Degrees F
Label Type
Preprinted
Background Color
White
Standards
UL
Legend Color
Black
Rolls per Legend
1
Label Material
PVC
Marker Attachment Style
Self-Adhesive
No. of Labels
24
Description
Wire Marker, Preprinted, Legend 3, Color Black on White, Markers per Card 24, Material PVC, Temp. Range -58 Degrees to 176 Degrees F, Label Width 0.09 In., Label Height 0.15 In., Marker Attachment Style Self-Adhesive, No. of Labels 24, Label Material PVC, Background Color White, Legend Color Black, Rolls per Legend 1, Standards UL, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.