M6-1.00 x 35 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 10 PK

  • Mfr # M55300.060.0035

  • Zoro # G2209776


product price:  $5.39
/pk 10, $0.54/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Metric
Drive Size
#3
Material
316 Stainless Steel
Finish
Plain
Tensile Strength
72,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M55300.060.0035
Zoro #
G2209776
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Fastener Length
35 mm
Drive Size
#3
Head Dia.
11 mm
Head Height
3 mm
Maximum Head Width
11.3 mm
Head Width
11.3 mm
Maximum Head Height
3 mm
Screw Size
M6

Details

System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
316 Stainless Steel
Finish
Plain
Tensile Strength
72,500 psi
Standards
DIN 965A, DIN EN ISO 7046
Item
Machine Screw
Head Angle (Deg.)
90
Thread Pitch
1 mm
Thread Direction
Right Hand
Pack Size
Small
Thread Type
Coarse
Thread Style
Fully Threaded
Dimensional Standards
DIN 965H, DIN EN ISO 7046
Thread Fit
6g
Material Grade/Class
316
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size M6x1.00, Fastener Length 35 mm, Head Width 11.3 mm, Head Height 3 mm, Drive Size #3, Tensile Strength 72,500 psi, Dimensional Standards DIN 965H, DIN EN ISO 7046, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Maximum Head Width 11.3 mm, Minimum Head Width Not Applicable, Maximum Head Height 3 mm, Minimum Head Height Not Applicable, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.