8 gal CLEANERx Dual Bucket Side Press Mop Bucket and Wringer, Gray, Polypropylene

  • Mfr # COMBG

  • Zoro # G2210031


product price:  $253.99
/ea
Free Shipping & Returns

Key Features

Wringer Type
Side Press
Wringer Material
Polypropylene
Caster Type
3 in Nonmarking Swivel
Overall Length
21 in
Overall Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COMBG
Zoro #
G2210031
UPC #
761475605120
Country of Origin
China

Dimensions

Overall Length
21 in
Overall Width
15 in
Bucket/Pail Width
15 in
Overall Height
20 in
Bucket/Pail Length
21 in
Bucket/Pail Height
20 in
Bucket Depth
20 in
Bucket Length
21 in
Caster Size
3 in
Bucket Width
15 in

Details

Wringer Color
Gray
Wringer Type
Side Press
Wringer Material
Polypropylene
Caster Type
3 in Nonmarking Swivel
Series
CLEANERx Dual Bucket
Item
Mop Bucket and Wringer
Mechanism
Hand Operated
Metal Detectable
Yes
Color
Gray
Handle Material
Steel
Color Coding System
Yes
Anti-Spill
No
Capacity
8 gal
For Use With
Mop Heads and Poles
Includes
Fill Guide
Bucket/Pail Material
Polypropylene
Mop Capacity
8 gal
Shape
Rectangular
Features
Metal Detectable, Hand Operated
Product Type
Mop Bucket and Wringer Combination
Includes Bucket Handle
Yes
Bucket Material
Polypropylene
Bucket Color
Gray
Wringer Handle Material
Steel
Bucket Handle Material
Steel
Includes Casters
Yes
Bucket Style
Dual Compartment
Includes Bottom Drain
Yes

Description

Mop Bucket and Wringer, Wringer Type Side Press, Capacity 8 gal, Bucket Material Polypropylene, Anti-Spill No, Includes Bottom Drain Yes, Bucket Color Gray, Includes Casters Yes, Wringer Material Polypropylene, Bucket Depth 20 in, Bucket Handle Material Steel, Bucket Length 21 in, Bucket Style Dual Compartment, Bucket Width 15 in, Caster Size 3 in, Caster Type Nonmarking Swivel, Color Coding System Yes, For Use With Mop Heads and Poles, Includes Fill Guide, Includes Bucket Handle Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.