Cough Drops, Lozenge, 5.8mg, PK300

  • Mfr # 10903

  • Zoro # G2210266


product price:  $43.25
/pk 300, $0.14/ea

Key Features

Industry Type
Healthcare
Formula
Menthol
Size
5.8mg
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Flavor
Menthol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10903
Zoro #
G2210266
UPC #
347682109035
Country of Origin
India

Dimensions

Size
5.8mg
Width
2-3/4"

Details

Item
Cough Drop
Industry Type
Healthcare
Formula
Menthol
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Flavor
Menthol
Medicinal Type
Cough, Sore Throat
Medicinal Form
Lozenge
Medicinal Count
300 x 1
Medicinal Strength
Regular Strength
Medicinal Flavor
Cherry
Count
300 x 1
Form
Lozenge
Includes
Spanish Labeling Where Possible
Package Type
BOX
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Number of Individual Doses
300
Individually Dosed
Individually Dosed
Dose Package Type
Packets
Unit Dose
5.8 mg
Exterior Package Type
Box
Strength
Regular Strength
Format
Drop
Unit Count
300
Purpose
Cough Suppressant, Oral Anesthetic
Label Language
English, Spanish
Active Ingredient
Menthol

Description

Cough Drop, Purpose Cough Suppressant, Oral Anesthetic, Exterior Package Type Box, Active Ingredient Menthol, Unit Dose 5.8 mg, Number of Individual Doses 300, Dose Package Type Packets, Individually Dosed Individually Dosed, Strength Regular Strength, Flavor Menthol, Format Drop, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI, Unit Count 300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.