Zoro Homepage
This item is Discontinued.
Driv-Lok Spring Pin, Slot, 1/2x3 3/4 L, PK10 SLTP5003750BT

Spring Pin, Slot, 1/2x3 3/4 L, PK10 (Discontinued)

  • Mfr # SLTP5003750BT
  • Zoro # G2210476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLTP5003750BT
Zoro #
G2210476
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
3 3/4 in
Length Tolerance
+/-0.030 in
Chamfer Length (Max.)
0.110 in
Nominal Diameter
1/2 in
Overall Length
3-3/4"
Wall Thickness
0.094 in
Actual Dia. (Min.-Max)
0.513-0.524 in
Chamfer Length (Min.)
0.025 in
Fits Hole Dia. (Min.-Max.)
0.500-0.510 in
Chamfer Diameter
0.485 in

Details

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted
Fastener Finish
Zinc
Item
Spring Pin
Finish
Zinc
Type
Slotted
Meets
ANSI/ASME B18.8.2
Rockwell Hardness
RC43-52
Double Shear Strength (Lbs.)
27,100
Material
Carbon Steel

Description

Spring Pin, System of Measurement Inch, Material Carbon Steel, Finish Zinc, Chamfer Diameter 0.485 in, Wall Thickness 0.094 in, Nominal Diameter 1/2 in, Rockwell Hardness RC43-52, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.