Flexible DMM Test Lead Set, CAT III 1000V, Sheathed Style Banana Plug, 4 ft., Silicone, Black, Red

  • Mfr # 5907A

  • Zoro # G2211106


product price:  $28.25
/pr

Key Features

Instrument Safety Rating
CAT III 1000V
Plug and Connector Description
Sheathed Style Banana Plug
Length
4 ft.
Color
Black, Red
Max Amps
10A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5907A
Zoro #
G2211106
UPC #
095969111690
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 ft.
Manufacturers Warranty Length
1 yr
Length - Test Lead
4 ft
Wire Size
18 AWG

Details

Item
Flexible DMM Test Lead Set
Instrument Safety Rating
CAT III 1000V
Plug and Connector Description
Sheathed Style Banana Plug
Color
Black, Red
Max Amps
10A
Application
Ideal for Bench Multimeters
Includes
(1) Red Lead; (1) Black Lead
Features
Flexible Test Lead Sets are a Perfect Interface for Multimeters Configured with 4mm Sheathed Safety Jacks, Test Leads Comply with IEC 1010-2-031, Plug and Housing are Molded Directly to the Cable in an Integral one Piece Design and the Wire is Double Crimped For a Long Lasting Connection, Multi-Leaf Banana Spring is Beryllium Copper, Nickel Plated for Extended Insertion Cycle Life and Low Contact Resistance
For Use With
Any Multimeter, Clamp Meter or Test Instrument That Accepts a Standard Shrouded Banana Plug
Wire Insulation
Silicone
Number of Cords
2
Connection - Test Lead
Right Angle Shrouded Plug to Straight Shrouded Plug
For Use With - Test Leads
Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
Wire Gauge
18
Color Code - Test Lead
Black/Red
Max. Amps
10
Max. Amps - Test Lead
10
Item - Test Lead
Modular Test Leads
Max. Voltage - Test Lead
1,000
Max. Voltage
1000VAC
Standards
IEC 1010-2-031
Safety Rating
CAT III 1000V
Maximum Current
10 A
Maximum Operating Temperature
131 Degrees F
Color Code
Black, Red
Test End Termination
Straight Shrouded Plug
Meter Connection Type
Right Angle Shrouded Plug
Insulation Material
Santoprene
Number of Test Leads
2
Maximum Voltage
1,000 V

Description

Test Leads, Color Code Black, Red, For Use With Any Multimeter, Clamp Meter, Test Instrument that Accepts a Standard Shrouded Banana Plug, Length 4 ft, Maximum Voltage 1,000 V, Number of Test Leads 2, Instrument Safety Rating CAT III 1000V, Maximum Current 10 A, Meter Connection Type Right Shrouded Plug, Features High Strand Count Silicone Insulated Wire, Multi-Leaf Banana Spring is Beryllium Copper, Nickel Plated for Extended Insertion Cycle Life and Low Contact Resistance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.