Zoro Homepage
This item is Discontinued.
Quartet Divider Connector Kit 66C

Divider Connector Kit (Discontinued)

  • Mfr # 66C
  • Zoro # G2211587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66C
Zoro #
G2211587
UPC #
-
Country of Origin
Unknown

Details

Item
Divider Connector Kit
Number of Panels
0
Color
Gray

Description

Divider Connector Kit, -, Construction -, Width (In.) -, Depth (In.) -, Panel Material -, Max. Panel Thickness (In.) -, Number of Panels 0, Color Gray, Lock Type -, Work Surface Length (In.) -, Work Surface Width (In.) -, Work Surface Depth (In.) -, Work Surface Height (In.) -, Mounting Base -, Mounting Brackets -, Standard -, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.