HSS Black Oxide 118 Deg. Jobber Length Drill Bit

  • Mfr # 2UFU1

  • Zoro # G2212454


product price:  $6.65
/ea

Key Features

Overall Length
5 1/8 in
Number of Flutes
2
Shank Dia.
3/8 in
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2UFU1
Zoro #
G2212454
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 1/8 in
Drill Bit Size
W
Shank Dia.
3/8 in
Flute Length
3 3/4 in
Drill Bit Dimension Type
Letter
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 13/16 in
Depth:Dia. Ratio
4xD
Shank Length
1 3/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Application
For Alloy and Carbon Steels, Aluminum, Brass, Bronze, Cast Iron, Nickel Based Alloys, Plastic and Wood
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3860
Flute Type
Spiral
List Number
Westward
Standards
ANSI
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Conventional Point
Measurement System
Letter
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Web Thinning
Thinned
Helix Angle
21 Degrees to 34 Degrees
Number of Coolant Holes
0
Aircraft Drill
No
Sheeter Drill
No
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size W, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.3860, Letter, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.