This item is Discontinued.

Hubbell Wiring Device-Kellems 15A Receptacle, Deco, 5-15R, 125V, Gray HBL2152GY

15A Receptacle, Deco, 5-15R, 125V, Gray (Discontinued)

  • Mfr # HBL2152GY
  • Zoro # G2212497
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL2152GY
Zoro #
G2212497
UPC #
783585060347
Country of Origin
United States

Details

Item
Receptacle
Application Environment
Commercial
Surge Suppression
No
Tamper Resistant
No
Number of Poles
2
Number of Wires
3
Power Indicator
No
Phase
1
Number of Gangs
1
Outlet Type
Decorator
Color
Gray
Corrosion Resistant
No
Material
Nylon
Mounting Type
Flush
Weather Resistant
No
NEMA Configuration
5-15R
Voltage
125VAC
Wiring Method
Back and Side
Standards
UL listed, CSA certified
Sub-Category
Duplex Receptacles
Amps
15
HP
0.5
Type
Duplex
Grade
Commercial

Description

Receptacle, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase 1, Standards UL Listed, CSA Certified, Wiring Method Back and Side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.