Pin Lug Swivel, FNPTxFNST, 1-1/2 In
Mfr # 6AKD5
Zoro # G2212637
product price:Â $66.99
/eaKey Features
Tightening Method
Pin Lug
Fitting Connection Type
NPT x NST
Material
Brass
Compatible Pipe Size
1 1/2 in
Fitting Material
Brass x Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6AKD5
Zoro #
G2212637
UPC #
190735538913
Country of Origin
Taiwan, Province of China
Dimensions
Compatible Pipe Size
1 1/2 in
Hose Fitting B Size
1 1/2 in
Hose Fitting A Size
1 1/2 in
Fitting Size
1 1/2 in x 1 1/2 in
Details
Item
Fire Hose Adapter
Tightening Method
Pin Lug
Fitting Connection Type
NPT x NST
Material
Brass
Fitting Material
Brass x Brass
Fitting Movement
Swivel
Thread Type
NPT x NST
Hose Fitting B Connection Type
NST
Hose Fitting A Connection Type
NPT
Fitting Shape
Straight
Finish/Coating
Rough Finish
Hose Fitting B Gender
Female
Hose Fitting A Gender
Female
Description
Fire Hose Adapter, Fitting Connection Type NPT x NST, Fitting Gender Female x Female, Fitting Material Brass x Brass, Fitting Movement Swivel, Fitting Shape Straight, Fitting Size 1 1/2 in x 1 1/2 in, Tightening Method Pin Lug, Compatible Pipe Size 1 1/2 in, Finish/Coating Rough Finish, Hose Fitting A Connection Type NPT, Hose Fitting A Gender Female, Hose Fitting A Size 1 1/2 in, Hose Fitting B Connection Type NST, Hose Fitting B Gender Female, Hose Fitting B Size 1 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.