Barrel Bolt, #8-32, 1 in Brl Lg, 13/64 in Brl Dia, Stainless Steel Plain, 5 PK

  • Mfr # Z4130-316SS

  • Zoro # G2213154


product price:  $12.39
/pk 5, $2.48/ea

Key Features

System of Measurement
Inch
Type
Female Binding Barrel
Thread Size
#8-32
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z4130-316SS
Zoro #
G2213154
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8-32
Barrel Length
1 in
Barrel Diameter
13/64 in
Barrel Head Dia.
3/8 in
Barrel Thread Depth
3/8 in
Barrel Head Height
3/32 in
Dia./Thread Size
#8-32
Barrel Dia.
13/64 in
Outside Dia.
13/64"
Grip Size
1 in
Barrel Head Diameter
3/8 in

Details

Item
Barrel Bolt
System of Measurement
Inch
Type
Female Binding Barrel
Material
Stainless Steel
Finish
Plain
Barrel Head Style
Truss
Barrel Drive Type
Combination Slotted/Phillips
Grip Range
1 in
Tensile Strength (PSI)
75,000 psi
Rockwell Hardness
B83
Head Style
Truss
Drive Type
Combination Slotted/Phillips
Material Quality Standards
ASTM A276
Made in North America
Not Made in North America
Resistance Properties
Corrosion-Resistant
RoHS Compliant
B83
Pack Size
Small
Tensile Strength
75,000 psi
Material Grade/Class
316

Description

Female Binding Barrel, Finish Plain, Material Stainless Steel, Barrel Head Style Truss, Barrel Drive Type Combination Slotted/Phillips, Thread Size #8-32, Barrel Length 1 in, Barrel Diameter 13/64 in, Barrel Thread Depth 3/8 in, Screw Length Not Applicable, Barrel Head Diameter 3/8 in, Barrel Head Height 3/32 in, Grip Size 1 in, Includes -, Made in North America Not Made in North America, Material Grade/Class 316, Material Quality Standards ASTM A276, Pack Size Small, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.