Refrigerator, Reach In, Stainless Steel

  • Mfr # R1A-FS

  • Zoro # G2214677


product price:  $5,099.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Refrigerator Style
Reach-in
Color
Silver
Number of Doors
1
Refrigerator Item
Refrigerator
Overall Depth
33 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
R1A-FS
Zoro #
G2214677
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
33 1/2 in
Overall Height
79 1/2 in
Overall Width
27 1/2 in
Cord Length
10 ft
Manufacturer Warranty Length
3 yr Parts and Labor on Entire Machine, 5 yr Parts on Compressor

Details

Refrigerator Style
Reach-in
Color
Silver
Number of Doors
1
Refrigerator Item
Refrigerator
Voltage
104 to 126V AC; 115V AC
Features
Energy Efficient, Environmentally Friendly, Maximum Interior Storage Capacity, Ducted Air Distribution System
Control Type
Thermostatic
Lock Type
Key Lock
Amps
15 A
Refrigerant Type
R-290
Standards
Intertek cETLus Listed, Intertek ETL Sanitation Listed, ISO 14001, ISO 9001
Item
Reach-In Refrigerator
Refrigerator Capacity
23.1 cu ft
Refrigerator Temperature Range (C)
0 Degrees to 10 Degrees C
Plug Type
5-15P
Refrigerator Temperature Range (F)
32 Degrees to 50 Degrees
Commercial / Residential
Commercial
Total Capacity
23.1 cu ft
Includes
(3) Epoxy Coated Wire Shelves, (4) Casters
Number of Sections
1
Number of Shelves
3
Refrigerant Charge
4.6 oz
Door Style
Solid
Door Hinge
Swing
Energy Star Compliant
Yes
Hz
60 Hz
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Perfomance
Commercial
Door Swing
Reversible
Maximum Refrigerator Temperature
52 Degrees F
Frequency
60 Hz
Shelf Material
Wire
Power Source
Electric
Minimum Refrigerator Temperature
31 Degrees F
Current
15 A
Includes Ice Maker
No

Description

Reach-In Refrigerator, Refrigerator Style Reach-in, Total Capacity 23.1 cu ft, Refrigerator Capacity 23.1 cu ft, Overall Height 79 1/2 in, Overall Width 27 1/2 in, Overall Depth 33 1/2 in, Color Silver, Energy Star Compliant Yes, Number of Shelves 3, Number of Doors 1, Includes Ice Maker No, Control Type Thermostatic, Cord Length 10 ft, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.