Rain Jacket, Detachable Hood, PVC, Snap Closure, .35 mil Thickness, 49 in Length, Yellow, M

  • Mfr # 230CM

  • Zoro # G2214974


product price:  $12.89
/ea

Key Features

Color
Yellow
Material
PVC
Closure Type
snaps
Fabric Weight
10.5 oz
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
230CM
Zoro #
G2214974
UPC #
045143230426
Country of Origin
China

Dimensions

Size
M
Length
49 in
Thickness
0.35 mil
Fits Chest Size
38 in to 40 in
Minimum Chest Size
38 in
Maximum Chest Size
40 in

Details

Item
Rain Jacket
Color
Yellow
Material
PVC
Closure Type
snaps
Fabric Weight
10.5 oz
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
2
Liner Material
Polyester
Hood Style
Detachable
Resists
Chemical
Seam Style
Heat Welded
Number of Inside Pockets
0
Rainwear Features
Chemical Resistant
High-Visibility
No
Features
Chemical Resistant
ANSI Class
Not Rated
Includes Lining
Yes
Lining Material
Polyester
Wrist Closure
Take Up Snaps
Style
Rain Coat
Cuff Style
Snaps
ANSI Type
Unrated
Includes Hood
Yes

Description

Classic Series Rain Gear
PVC / Polyester Material
Waterproof Yellow Raincoat
Detachable Hood
The Classic Series rain gear is made of the most popular material in the industry. It combines the strength and waterproof qualities of PVC with the durability of a polyester backing. The 230C industry grade long yellow raincoat is knee length and features a snap front, take up snaps at the wrists, detachable hood with drawstring, and 2 patch pockets. If you are looking for the best raincoat options, look no further than MCR Safety!


• 2 patch pockets on the front
• Cape ventilated back, underarm air vents
• Detachable hooded raincoat with drawstring
• Industry Grade PVC on polyester coat
• Rounded collar of same material
• Formerly known as River City Garments

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.