Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paslode Cordless Finishing Nailer Kit 900600

Cordless Finishing Nailer Kit (Discontinued)

  • Mfr # 900600
  • Zoro # G2215963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900600
Zoro #
G2215963
UPC #
-
Country of Origin
United States

Dimensions

Width
3-3/4"
Height
11-1/2"
Depth Control
Adjustable
Length
10-3/4"

Details

Item
Cordless Finish Nailer Kit
Battery Included / Bare Tool
Battery Included
Voltage
7.4
Cordless Tool Battery Type
Li-Ion
Tool Weight
4.9 lb.
Tip
No Mar
Battery Pack Replacement
19L845
Collation Type
Adhesive
Battery Included
19L845
Handle Type
Rubber Over Mold
Light
No
Triggering Mode
Sequential
Magazine Loading
Rear
Replacement Fuel Cell No.
36N563
Gauge
16
Magazine Capacity
100
Fastener Range
1-1/4" to 2-1/2"
Collation Angle
20 Degrees
Head Style
Flat
Includes
Tool Case, Rechargeable Battery, Battery Charger and Safety Glasses
Magazine
Angled
Features
Cordless

Description

Cordless Finish Nailer Kit, 7.4, Tip No Mar, Depth Control Adjustable, Collation Type Adhesive, Collation Angle 20 Degrees , Handle Type Rubber Over Mold, Tool Weight 4.9 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.