Weiler
Crimped Wire Wheel Wire Brush, Arbor, 1-1/2"
Mfr # 96306
Zoro # G2216191
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000 RPM
- Arbor Hole Size 5/8 in
- Arbor Hole 5/8"
- Abrasive Material Carbon Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 10" Wide Face Crimped Wire Wheel .0118" Steel Fill 2" Arbor Hole 3190
- WEILER Roughneck Jr. 6" Brush, .020" Wire Fill, 5/8"-11 UNC 9500
- WEILER 2" Wire Radial Wheel, .0118" Steel Fill, 1/4" Stem 17956
- WEILER Knot Wire Wheel Wire Brush, Stem, 3-1/4" 94038
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 8" 93114
- WEILER 8" Narrow Face Crimped Wire Wheel, .0118" Steel Fill, 3/4" Arbor Hole 1168
- WEILER WIRE WHEEL 3"" COARSE 36011
- WEILER TIGER AO - TYPE 18R A24-R 1 1/2 in X 3 in X 68327
- WEILER Knot Wheel Wire Brush 08796
- CONTINENTAL ABRASIVES 4-1/2"x1/2"x5/8"-11 Standard Twist Knot Wire Wheel - Carbon W1-045751
- BRUSH RESEARCH MANUFACTURING BTC320, 3" Knotted Wire Wheel, .020 CS, 1/2-3/8" Arbor Hole, .500 Trim, .437" Face Width BTS320
- Weiler Wire Wheel Brushes