Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
JB060604H6
Zoro #
G2216767
UPC #
639889832947
Country of Origin
United States
Dimensions
Width
5.90 in
Height
5.90 in
Usable Opening Depth
3.44 in
Depth
3.90 in
Details
Item
Enclosure
Enclosure Cover Type
Hinged
Knockouts
No
Color
Stainless Steel
Finish
Brushed
Mounting
Wall
Basic Material
Metallic
Gasket
Polyurethane
Knockouts / No Knockouts
No Knockouts
Includes
Accessory Hardware Bag
Interior Panel
5AAJ8
Series
JB
Metal Gauge
16
Standards
UL Listed, cUL
NEMA Rating
3R, 4X, 12
Enclosure Cover Features
180 Degrees Hinge, Screwdriver Insert
Material
316L Stainless Steel
Description
Hinged Enclosure Cover Type, Finish Brushed, Color Stainless Steel, Depth 3.90 in, Enclosure Cover Features 180 Degrees Hinge, Screwdriver Insert, Polyurethane Gasket, Height 5.90 in, Includes Accessory Hardware Bag, Interior Panel 5AAJ8, Metal Gauge 16, Wall Mounting, Series JB, Standards UL Listed, cUL, Usable Opening Depth 3.44 in, Width 5.90 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.