
FAA L-810 Double Obstruction Light AC, Operating Head and Transfer to Standby Head
Mfr # POL-21007-1F-R-34B-D2
Zoro # G221694504
product price:Â $987.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Housing Color
Yellow
Lens Material
Polycarbonate
Mounting
3/4-inch Bottom Hub
Housing Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
POL-21007-1F-R-34B-D2
Zoro #
G221694504
UPC #
-
Country of Origin
United States
Details
Color
Red
Housing Color
Yellow
Lens Material
Polycarbonate
Mounting
3/4-inch Bottom Hub
Housing Material
Polycarbonate
Includes
Operating Head and Transfer to Standby Head
Item
FAA L-810 LED Obstruction Light
Indoor/Outdoor
Outdoor
Voltage
96-305VAC
Watts
8W
Standards
ETL Verified to L-810 per FAA AC 150/5345-43J at -55 deg C to +55 deg C
Description
FAA L-810 LED Double Head Obstruction Light with Operating Head and Transfer to Standby Head. Includes Alarm Line and NVG Compatibility, Operating Range 96-305VAC
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.