Vertical Con-tur Literature Rack, 5 pockets, gray
Mfr # 403-95
Zoro # G2216975
product price:Â $64.45
/eaKey Features
Color
Gray
Number of Compartments
5
Product Type
Literature Rack
Material
Steel
Literature Form Factor
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
403-95
Zoro #
G2216975
UPC #
714334403955
Country of Origin
Mexico
Dimensions
Overall Depth
4 1/8 in
Overall Width
9 3/4 in
Overall Height
20 1/4 in
Details
Item
Literature Rack
Color
Gray
Number of Compartments
5
Product Type
Literature Rack
Material
Steel
Literature Form Factor
Letter
Frame Material Gauge
24 ga
Shelf Material Gauge
24 ga
Assembly
Assembled
Swivel
No
Mountable
Yes
Includes Label Holders
No
Literature Orientation
Vertical
Compartment Type
Pocket
Description
Literature Rack, Product Type Literature Rack, Number of Compartments 5, Includes Label Holders No, Overall Height 20 1/4 in, Overall Depth 4 1/8 in, Overall Width 9 3/4 in, Material Steel, Color Gray, Literature Form Factor Letter, Compatible Manufacturer Part Number Not Applicable, Swivel No, Assembly Assembled, Compatible Grainger Part Number Not Applicable, Compartment Type Pocket, Mountable Yes, Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.