Utopia, Single Towel Bar, 30", Matte Black

  • Mfr # 71620

  • Zoro # G221733555


product price:  $52.85
/ea

Key Features

Material
Zinc
Color
Matte Black
Width
2.15 in
Height
2.83 in
Length
32.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71620
Zoro #
G221733555
UPC #
722233716205
Country of Origin
China

Dimensions

Width
2.15 in
Height
2.83 in
Length
32.09 in

Details

Item
Towel Bar
Material
Zinc
Color
Matte Black

Description

Elevate your bathroom design space with this luxurious and contemporary towel bar in the Utopia Collection. Round mounting plates are pleasing to the eye with clean, sleek and smooth details. The following coordinating bathroom accessories are available in this collection: robe hook, towel ring & paper holder. Solid metal construction allows for long lasting durability. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.