Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Atkinson Dynamics Amplified Speaker, Indoor/Outdoor AD-27SA-25

Amplified Speaker, Indoor/Outdoor (Discontinued)

  • Mfr # AD-27SA-25
  • Zoro # G2218535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD-27SA-25
Zoro #
G2218535
UPC #
782979208051
Country of Origin
Unknown

Dimensions

Master Width (In.)
6.7
Master Depth (In.)
3.8
Master Height (In.)
9.9

Details

Item
Amplified Speaker
Type
Indoor/Outdoor, Cast Aluminum, Wall Mount, 25 W

Description

Amplified Speaker, Indoor/Outdoor, Cast Aluminum, Wall Mount, 25 W, Master Depth (In.) 3.8, Master Height (In.) 9.9, Master Width (In.) 6.7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.