This item is Discontinued.

Wera Torsion Bit, 1/4", T20, Steel 05060052001

Torsion Bit, 1/4", T20, Steel (Discontinued)

  • Mfr # 05060052001
  • Zoro # G2219682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05060052001
Zoro #
G2219682
UPC #
013288094551
Country of Origin
Czechia

Dimensions

Shank Size
1/4"
Point Size
T20

Details

Bit Style
Torx(R)
Fastening Tool Item
Socket Bit
Fastening Tool Material
Steel
SAE or Metric
SAE, Metric
Impact Rated
No
Item
Torsion Bit
Material
Steel
Application
For Use In Driving Screws And Other Fasteners By Hand Tool Application Or With Corded Or Cordless Drills

Description

Torsion Bit, Bit Style Torx(R), Fastening Tool Material Steel, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.