This item is Discontinued.

Bluff Manufacturing Dock Board, Alumnm, 10000lb, 48inL x 60inW 10ATD6048

Dock Board, Alumnm, 10000lb, 48inL x 60inW (Discontinued)

  • Mfr # 10ATD6048
  • Zoro # G2220228
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10ATD6048
Zoro #
G2220228
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Service Height Range
5 in to 7 in
Overall Width
60 in
Side Rail Height
3 3/8 in
Thickness
3/8 in
Usable Width
54 in
Service Height - Minimum
5 in
Overall Thickness
3/8 in
Service Height - Maximum
7 in

Details

Item
Dock Board
Load Capacity
10,000 lb
Material
Aluminum
Includes
All Aluminum, All Welded Construction, With Locking Legs
Deck
Diamond Treadplate
Standards
ANSI MH30.2 & OSHA 1910.3
Load Capacity - Maximum
10,000 lb
Surface Tread Type
Diamond Treadplate

Description

Dock Board, Aluminum, Load Capacity 10,000 lb, Overall Length 48 in, Overall Width 60 in, Usable Width 54 in, Service Height Range 5 in to 7 in, Diamond Treadplate Deck, Thickness 3/8 in, Side Rail Height 3 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.