Depressed Center Grinding Wheel, Type 27, 4 in Dia, 0.125 in Thick, 5/8 in Arbor Hole Size, 24 Grit
Mfr # DW4428
Zoro # G2221195
original price:Â $2.19 , new price: $1.97 , 10 percent off
new price:Â $1.97
/eaKey Features
Wheel Type
Type 27
Overall Diameter
4 in
Overall Thickness
0.125 in
Connector Size
5/8 in
Connector Type
Unthreaded Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW4428
Zoro #
G2221195
UPC #
028874044289
Country of Origin
China
Dimensions
Overall Diameter
4 in
Overall Thickness
0.125 in
Connector Size
5/8 in
Details
Item
Depressed Center Grinding Wheel
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Grit
24
Series
C24R
Maximum Operating Speed
15,200 RPM
Application
Concrete Masonry Asphalt
Compatible Tool Type
Angle Grinder
Specification
C24R
Primary Material Applicationn
Cast Iron, Concrete, Masonry
Primary Material Application
Cast Iron, Concrete, Masonry
Description
Depressed Center Grinding Wheel, Abrasive Material Silicon Carbide, Connector Size 5/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 4 in, Overall Thickness 0.125 in, Primary Material Application Cast Iron, Concrete, Masonry, Compatible Tool Type Angle Grinder, Series C24R, Wheel Type Type 27, Maximum Operating Speed 15,200 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.