#10-32 Socket Head Cap Screw, Flat, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK

  • Mfr # U51566.019.0150

  • Zoro # G2221694


product price:  $12.65
/pk 100, $0.13/ea

Key Features

Flat Head
Hex Drive
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
1/8 in
Tensile Strength
80,000 psi
Standards
ASME B18.3, ASTM F879
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U51566.019.0150
Zoro #
G2221694
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-32
Screw Length
1-1/2 in
Drive Size
1/8 in
Head Height
0.127 in
Vented Hole Size
Not Vented
Thread Length
7/8 in
Min. Thread Length
7/8 in
Head Diameter
0.411 in
Minimum Thread Length
7/8 in
Length
1 1/2 in
Dia./Thread Size
#10-32
Head Dia.
0.411 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
80,000 psi
Standards
ASME B18.3, ASTM F879
System of Measurement
Inch
Thread Style
Fully Threaded
Class
3A
Temp. Range
-65 Degrees F to 300 Degrees F
Fastener Thread Type
UNF (Fine)
Rockwell Hardness
B80 to C32
Head Angle (Deg.)
82 Degrees
Thread Direction
Right Hand
Thread Type
Fine
Material Quality Standards
ASTM F879
Pack Size
Small Pack
Maximum Temperature
300 Degrees F
Minimum Temperature
-65 Degrees F
Dimensional Standards
ASME B18.3
Thread Fit
3A
Countersink Angle
82 Degrees
Material Grade/Class
18-8
Min. Tensile Strength
80,000 psi
Screw Head Type
Flat
Fastener Industry Standards
ASME B18.3, ASTM F879
Fastener Finish
Plain
Screw Style
Socket Head Cap Screw
Basic Material
Stainless Steel
Material Grade
18-8

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/8 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #10-32, Minimum Thread Length 7/8 in, Fastener Length 1 1/2 in, Head Height 0.127 in, Head Diameter 0.411 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products