Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W

  • Mfr # 81LF

  • Zoro # G2222376


product price:  $20.25
/ea

Key Features

Keying
Keyed Different
Body Material
Steel
For Use With
Construction Sites and Equipment; Tool Cribs; Vending Machines; Industrial Storefront; Business Gates
Shackle Dia.
5/16 in
Body Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
81LF
Zoro #
G2222376
UPC #
071649367809
Country of Origin
Mexico

Dimensions

Shackle Dia.
5/16 in
Shackle Height
1 1/2 in
Shackle Width
3/4 in
Body Height
1 3/4 in
Body Thickness
7/8 in
Body Width
1 3/4 in
Shackle Diameter
5/16 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Steel
For Use With
Construction Sites and Equipment; Tool Cribs; Vending Machines; Industrial Storefront; Business Gates
Body Color
Silver
Shackle Type
Long Shackle
Includes
Bumpers
High Security
Yes
Weather Resistant
No
Padlock Body Shape
Rectangular
Shackle Material
Steel
Body Finish
Laminated
Key Type
Different
Number of Bumpers
2
Number of Keys
2
Opens with Key No.
10R41
Control Key Registration Required
No
Number of Pins
5 Pin
Rekeyable
No
Keyway Type
Master K81
Shackle Finish
Nickel
Shackle Shape
Rounded
Lock Body Finish
Laminated
Horizontal Shackle Clearance
3/4 in
Environment
Indoor
Key Code
Varies
Lock Body Material
Steel
Includes Chain
No
Locking Mechanism
Ball Bearing Locking
Lock Body Shape
Rectangular
Key Locking Mechanism
Pin Tumbler
Includes ID Tag
No
Security Level
General Security
Bumper Material
Rubber
Includes Dust Cover
No
Vertical Shackle Clearance
1 1/2 in
Bumper Color
Gray
Lock Type
Keyed Padlock
Key Retaining
No
Interchangeable Core
No
Features
Dual Ball Bearing Locking For Maximum Pry Resistance
Number of Locks in Pack
1
Additional Key Mfr Part No.
K81
Includes Lock Cover
No
Corrosion-Resistant
No
Lock Body Color
Silver

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 1 1/2 in, Shackle Width 3/4 in, Shackle Material Steel, Body Height 1 3/4 in, Body Width 1 3/4 in, Body Thickness 7/8 in, Body Material Steel, Number of Bumpers 2, Number of Pins 5 Pin, Key Type Different, Control Key Registration Required No, Opens with Key No. 10R41, Body Color Silver, Keyway Type Master K81, Weather Resistant No, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Long Shackle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.