Box and Pan Brake
Mfr # BB-5014F
Zoro # G2222580
product price:Â $5,498.99
/eaKey Features
Bending Length (In.)
50 in
Capacity of Mild Steel (Gauge)
14
Application
Bending
Max. Box Depth (In.)
4 in
Construction
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BB-5014F
Zoro #
G2222580
UPC #
-
Country of Origin
China
Dimensions
Bending Length (In.)
50 in
Max. Box Depth (In.)
4 in
Maximum Box Depth
2 1/2 in
Bending Length
50 in
Finger Width
1 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 3 in, 4 in, 6 in, 7 3/4 in, 10 in, 10 5/8 in
Details
Item
Sheet Metal Brake
Capacity of Mild Steel (Gauge)
14
Application
Bending
Construction
Steel
Features
Adjustable Stop Rod Makes it Easy to Produce Repeatable Bends, Blade Gap Adjustment Enables User to Take on Various Gauges of Sheet Metal, Knobs At Each End of the Brake Let User Finetune the Clamping Pressure to Fit Application, Spring-Loaded Cylinder Assists in Lifting the Apron
Actuation
Hand Lever
Color
White
Maximum Bend Angle
135 Degrees
Material
Steel
Finger Style
Top Edge
Brake Type
Box and Pan
Sheet Metal Capacity Stainless Steel
18 ga
Includes
(12) Fingers
Power Source
Manual
Sheet Capacity Aluminum
10 ga
Angle Gauge
Yes
Sheet Metal Capacity Mild Steel
14 ga
Description
Sheet Metal Brake, Brake Type Box and Pan, Actuation Hand Lever, Sheet Capacity Aluminum 10 ga, Sheet Metal Capacity Mild Steel 14 ga, Sheet Metal Capacity Stainless Steel 18 ga, Maximum Bend Angle 135 Degrees , Angle Gauge Yes, Finger Style Top Edge, Finger Width 1 in, 1 1/8 in, 1 3/8 in, 1 1/2 in, 1 3/4 in, 2 in, 3 in, 4 in, 6 in, 7 3/4 in, 10 in, 10 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.