Fiber Disc, 7x7/8, 50G, PK25
Mfr # 66261138592
Zoro # G2222805
product price:Â $69.69
/pk 25, $2.79/eaKey Features
Disc Diameter
7 in
Mounting Hole Size
7/8 in
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Abrasive Grade
Coarse
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
66261138592
Zoro #
G2222805
UPC #
662611385923
Country of Origin
United States
Dimensions
Disc Diameter
7 in
Mounting Hole Size
7/8 in
Disc Dia.
7"
Connector Size
7/8 in
Overall Diameter
7 in
Details
Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Abrasive Grit
50 / P50
Abrasive Grade
Coarse
Disc Backing Material
Fiber
Backing Weight
X
Max. RPM
8,600 RPM
Grade
Coarse
Grit
50
Series
BlueFire F826
Color
Blue
Backing Material
Fiber
Vacuum Hole Design
Non-Vacuum
Connector Type
Unthreaded Hole
Resistance Properties
Tear
Maximum Operating Speed
8,600 RPM
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Fiber, Backing Weight X, Grit 50, Overall Diameter 7 in, Series BlueFire F826, Maximum Operating Speed 8,600 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Blue, Grade Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.