This item is Discontinued.

Magnecraft Relay, 8Pin, DPDT, 16A, 120VAC 788XBXC1-120A

Relay, 8Pin, DPDT, 16A, 120VAC (Discontinued)

  • Mfr # 788XBXC1-120A
  • Zoro # G2223672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
788XBXC1-120A
Zoro #
G2223672
UPC #
606480281587
Country of Origin
Unknown

Dimensions

Body Depth - Relay
1.40 in
Body Width - Relay
1.37 in
Body Height - Relay
2.75 in

Details

Item
Flange Mount Relay
Coil Volts
120V AC
AC Contact Rating - Relay
16A @ 277V
DC Contact Rating - Relay
16A @ 28V
Number of Pins - Relay
8
Contact Form - Relay
DPDT
Mounting - Relay
Side Flange
Power Consumption - Relay
3.0VA
Contact Material
Silver Alloy
Pins
8
Features
12A Max. Switching Current, Clear or Full-Feature Cover Options, SPDT, DPDT and 3PDT Contact Configurations, Socket Mount Option, Gold-Flashed Contacts, Mechanical Flag Indicator
Contact Form
DPDT
HP @ 120V
1/3
Status Indicator
Mechanical Flag
Mounting
Side
Item - Relay
Flange Mount Relay
Contact Rating
16A @ 277VAC/28VDC
HP @ 240V
1/2
Standards
UL Listed, CSA Certified, CE Marked
Response Time
20 msec
Weight
0.2

Description

Flange Mount Relay, Contact Form DPDT, Status Indicator Mechanical Flag, Contact Material Silver Alloy, Features 12A Max. Switching Current, Clear or Full-Feature Cover Options, SPDT, DPDT and 3PDT Contact Configurations, Socket Mount Option, Gold-Flashed Contacts, Mechanical Flag Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.