Process Pressure Gauge, 0 to 200 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 451259SD04L200#

  • Zoro # G2225106


product price:  $93.59
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
451259SD04L200#
Zoro #
G2225106
UPC #
723259626318
Country of Origin
Brazil

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Case Depth
3.36 in
Bolt Circle Diameter
5.37 in
Case Diameter
5.81 in
Nominal Dial Size
4 1/2 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Refrigeration, Mining, Oil and Gas Industry, Power Industries, Turbines and Compressors, Water Purification or Irrigation, Water Pressure Testing
Gauge Case Material
Polybutylene Terephthalate
Series
1259
Lens Material
Glass
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
For Use With
Media Compatible with 316L Stainless Steel
Gauge Primary Range Numbered Graduations
20
Graduations
20 psi
Gauge Mounting Method
Surface
Case Color
Black
Smallest Graduation
20 psi
Gauge Application
Refineries, Chemical, Petrochemical Plants and Offshore Oil Rigs, Water and wastewater Pressure Control, Pulp and Paper, Mining and Metals, Equipment Skids, Specialized OEM Equipment
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
20
Case Material
PBT, Polycarbonate
Socket Material
316L Stainless Steel
Connection Type
MNPT
Wetted Materials
Stainless Steel
Standards
ASME, CE, CRN
Primary Scale Minor Graduations
20
Dry Dampening Feature
None
Compatible Process Media
Chemical and Petrochemical, Metals, Natural Gas and LNG, Oil and Gas, Water and Wastewater
Case Construction
Solid Front with Pressure Relief Back
Ambient Operating Temperature Range
-20 Degrees to 200 Degrees F (-29 Degrees to 93 Degrees C)
Includes Calibration Certificate
No
Dial Color
White
Cleaned for Oxygen Service
No
Scale Type
Single
Burst Pressure
1,200 psi
Pressure Gauge Type
Process Pressure Gauge
Non-Sparking
No
Process Connection Gender
Male
Sensor Type
Bourdon Tube
Sensor Material
316L Stainless Steel
Panel Mount Characteristics
3 0.24 in Dia Holes on 5.37 in Dia Bolt Circle
Bezel Material
Polybutylene Terephthalate
Includes Vent Plug
No
Pressure Range Type
Pressure
Process Temperature Range
-20 Degrees to 250 Degrees F
Removable Bezel
No
Freeze Resistant Movement
No
Includes Mounting Hardware
No
Gauge Case Liquid
None
Pointer Material
Aluminum
Accuracy Scale
Full Scale
Field Fillable
No
Primary Scale Numeric Increments
20
Pointer Characteristics
Micrometer Adjustable
Vibration Resistance
None
Accuracy Grade
ASME B40.100 Grade 2A
Pointer Color
Black
Maximum Pressure
200
Operating Temperature Range
-50 Degrees to 150 Degrees F
Compatible with Brand
Universal
Process Media Temperature - Minimum
-20 Degrees F
Case Liquid
None
Process Media Temperature - Maximum
250 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
200 Degrees F
Primary Scale Pressure Measurement - Maximum
200 psi

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Polybutylene Terephthalate, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Process Pressure Gauge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.