Joining Plate
Mfr # 15JP4506
Zoro # G2226061
product price:Â $15.59
/eaKey Features
Material
Aluminum 6063-T6
For Use With
Mfr. No. 15EX1515L-48, 15EX1515L-96, 15EX1530L-48, 15EX1530L-96, 15EX1515UL-48, 480720
Type
Tee Joining Plate
Series
15 Series
Finish
Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15JP4506
Zoro #
G2226061
UPC #
-
Country of Origin
United States
Dimensions
Length
4-1/2"
Width (In.)
4 1/2 in
Height (In.)
4-1/2"
Overall Length
4 1/2 in
Overall Width
5/8 in
For Profile Width/Height
1/4 in
For Slot Width
21/64 in
Overall Height
4 1/2 in
Details
Item
Joining Plate
Material
Aluminum 6063-T6
For Use With
Mfr. No. 15EX1515L-48, 15EX1515L-96, 15EX1530L-48, 15EX1530L-96, 15EX1515UL-48, 480720
Type
Tee Joining Plate
Series
15 Series
Finish
Anodized
Number of Open Slots
5
Color
Silver
System of Measurement
Inch
Number of Mounting Holes
5
Connector Type
Joining Plate
Product Type
Tee Flat Plate
Fastener Mounting Type
Slide-In
Inside Corner Bracket Style
Tee
Description
T Flat Plate, Silver, Anodized, Number of Mounting Holes 5, Overall Height 1/4 in, Slide-In, 11/32 in, Not Applicable, Overall Length 4 1/2 in, Overall Width 4 1/2 in, Aluminum, Inside Corner Bracket Style Tee, 15 Series, System of Measurement Inch, For Profile Width/Height 1/4 in, Joining Plate, For Profile Type Single, For Slot Width 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.