Stanley
Short Blade Chisel, 2 In. x 9 In.
Mfr # 16-981
Zoro # G2226524
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 2"
- Material Steel
- Application Demolition
- Features Cutting Edge is Honed and Ready for Use Right Off the Shelf, Included Blade Guard Protects Working Edges of Blade When Not in Use, Precision Ground Blade is Accurately Sized and Etched With Blade Size, Thru-Tang Steel Core Transfers Strike-Force From Strike Steel Strike Cap to Tip
- Non-Sparking No
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Ring Gage, 1.6" (177-291)
- KRAFT TOOL Edger w/7/8"Groover Bit, 6" x 8" 3/4"R (CC664)
- BON TOOL Bon 12-864 Chamfer, Stainless Steel 6" X 6" Wood Handle (12-864)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed and two 12ft Aluminum Straight Boards (TVSA-T + TSB12-E + TSB12-E)
- STANLEY Short Blade Chisel, 3/8 In. x 9 In. (16-974)
- STANLEY Short Blade Chisel, 1 In. x 9 In. (16-978)
- STANLEY Short Blade Chisel, 1/2 In. x 9 In. (16-975)
- STANLEY Short Blade Chisel, 1-1/4 In. x 9-1/4 In. (16-320)
- STANLEY Short Blade Chisel, 1-1/2 In. x 9 In. (16-980)
- STANLEY Short Blade Chisel, 1/4 In. x 9 In. (16-973)
- URREA Cold Cut Chisel 7/8x3/4"x12" (86A-3/4x12)
- Stanley Cutting and Shaping Tools