Storage Cabinet/Bookcase Combination, 72 in H, 36 in W, 18 in D, Black, 5 Shelves, 0 Drawers

  • Mfr # BCD18-72BK

  • Zoro # G2226710


product price:  $516.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Number of Shelves
5
Depth
18 in
Height
72 in
Width
36 in
Shelf Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BCD18-72BK
Zoro #
G2226710
UPC #
-
Country of Origin
United States

Dimensions

Depth
18 in
Height
72 in
Width
36 in
Overall Width
36 in
Overall Height
72 in
Overall Depth
18 in

Details

Item
Storage Cabinet/Bookcase Combination
Number of Shelves
5
Color
Black
Shelf Capacity
200 lb
Finish
Powder Coated
Assembly
Assembled
Material
Steel
Doors
2
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Number of Drawers
0
Standards
ANSI/BIFMA, SCS
Includes
(2) Fixed Shelves, (3) Adjustable Shelves
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Number of Doors
2
Product Type
Storage Cabinet
Shelf Adjustment Increment
2 in
Adjustable Shelves
Yes
Number of Keys
2
Door Closure
Swinging
Locking
Yes
Configuration
Bookcase/Cabinet
Handle
Single

Description

Storage Cabinet, Product Type Storage Cabinet, Material Steel, Overall Depth 18 in, Overall Width 36 in, Overall Height 72 in, Color Black, Number of Shelves 5, Number of Drawers 0, Number of Doors 2, Locking Yes, Standards ANSI/BIFMA, SCS, Number of Keys 2, Shelf Adjustment Increment 2 in, Shelf Capacity 200 lb, Adjustable Shelves Yes, Assembly Assembled, Distance Between Shelves Not Applicable, Door Actuation Not Applicable, Door Closure Swinging, Includes Assembly Tools Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.