This item is Discontinued.

Strong Hold Workbench, Stainless Steel, 48" W, 30" to 40" Height, 5500 lb., Straight T4830SS-AL

Workbench, Stainless Steel, 48" W, 30" to 40" Height, 5500 lb., Straight (Discontinued)

  • Mfr # T4830SS-AL
  • Zoro # G2226841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T4830SS-AL
Zoro #
G2226841
UPC #
-
Country of Origin
United States

Dimensions

Width
48"
Depth
30"
Height
30" to 40"
Top Thickness
7 ga.

Details

Item
Workbench
Workbench/Work Table Type
Freestanding
Load Capacity
5500 lb.
Workbench/Table Leg Type
Straight
Color
Dark Gray
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Assembled
Finish
Water-Based Enamel Paint
Edge Type
Square
Gauge
14
Includes
Top, Lower Shelf and Adjustable Legs
Workbench/Workstation Item
Workbench
Workbench Item
Workbench
Workbench/Table Surface Material
Stainless Steel

Description

Workbench, Color Dark Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.