This item is Discontinued.

Monroe Pmp Pull Handle, Threaded Studs, Brass PH-0185

Pull Handle, Threaded Studs, Brass (Discontinued)

  • Mfr # PH-0185
  • Zoro # G2227032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-0185
Zoro #
G2227032
UPC #
-
Country of Origin
China

Dimensions

Thread Depth
15/16 in
Screw Size
5/16-18
Grip Dia.
5/16 in

Details

Finish
Polished Nickel
Color
Silver
Material
Brass
Mounting Type
Threaded Studs
Projection
1-3/16"
Item
Pull Handle
Load Rated (Y/N)
N
Hardware
Included
Mounting Hole Center to Center
6 in

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Studs, Material Brass, Finish Polished Nickel, Mounting Hole Center to Center 6 in, Projection 1 3/16 in, Grip Dia. 5/16 in, Screw Size 5/16-18, Thread Depth 15/16 in, Color Silver, Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.