Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
33.5-LD-202
Zoro #
G2227079
UPC #
-
Country of Origin
United States
Dimensions
Cabinet Height Range
Counter Height
Details
Cabinet Style
Shelving
Material
Steel
Assembled/Unassembled
Assembled
Gauge
12
Number of Drawers
0
Number of Shelves
2
Item
Storage Cabinet
Shelf Capacity
1900 lb.
Includes
(2) Adjustable Shelves
Number of Doors
1
Finish
Water based Enamel
Method of Construction
Welded
Locking Points
3 Points
Description
Shelving, Heavy Duty, Cabinet Height Range Counter Height, Cabinet Door Type Clearview, Assembled, Height of Cabinet 42 In., Width of Cabinet 36 In., Depth of Cabinet 20 In., Method of Construction Welded, Number of Cabinet Shelves 2, Shelf Capacity 1900 lb., Number of Doors 1, Cabinet Color Dark Gray, 12 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Padlock Hasp, Cabinet Handle Style Swing, Includes (2) Adjustable Shelves
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.