Vertical Post, 16 Ft Height, Orange

  • Mfr # STP16

  • Zoro # G2227788


product price:  $992.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Type
Modular Crane, Nonadjustable
Overall Height
16 ft
Finish
Powder Coated
Material
Steel
Post Height (Ft.)
16 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STP16
Zoro #
G2227788
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
16 ft
Post Height (Ft.)
16 ft
Trolley Hook Height (Ft.)
14 ft
Height To Trolley Hook
14 ft

Details

Item
Vertical Post
Type
Modular Crane, Nonadjustable
Finish
Powder Coated
Material
Steel
Color
Orange
For Use With
Overhead Workstation Crane
Product Type
Tall Post
Maximum Load Capacity
1,000 lb

Description

Vertical Post, Maximum Load Capacity 1,000 lb, Material Steel, Overall Height 16 ft, Includes -, Color Orange, Finish Powder Coated, For Use With Overhead Workstation Crane, Height To Trolley Hook 14 ft, Product Type Tall Post

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.