Vertical Post, 14 Ft Height, Orange
Mfr # STP14
Zoro # G2227797
product price:Â $922.99
/eaKey Features
Type
Modular Crane, Nonadjustable
Overall Height
14 ft
Trolley Hook Height (Ft.)
12 ft
Finish
Powder Coated
Post Height (Ft.)
14 ft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STP14
Zoro #
G2227797
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
14 ft
Trolley Hook Height (Ft.)
12 ft
Post Height (Ft.)
14 ft
Height To Trolley Hook
12 ft
Details
Item
Vertical Post
Type
Modular Crane, Nonadjustable
Finish
Powder Coated
Material
Steel
Color
Orange
For Use With
Overhead Workstation Crane
Product Type
Tall Post
Maximum Load Capacity
1,000 lb
Description
Vertical Post, Maximum Load Capacity 1,000 lb, Material Steel, Overall Height 14 ft, Includes -, Color Orange, Finish Powder Coated, For Use With Overhead Workstation Crane, Height To Trolley Hook 12 ft, Product Type Tall Post
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.