Vertical Post, 12 Ft Height, Orange
Mfr # STP12
Zoro # G2227806
product price:Â $721.99
/eaKey Features
Type
Modular Crane, Nonadjustable
Overall Height
12 ft
Post Height (Ft.)
12 ft
Material
Steel
Trolley Hook Height (Ft.)
10 ft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STP12
Zoro #
G2227806
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
12 ft
Post Height (Ft.)
12 ft
Trolley Hook Height (Ft.)
10 ft
Height To Trolley Hook
10 ft
Details
Item
Vertical Post
Type
Modular Crane, Nonadjustable
Material
Steel
Finish
Powder Coated
For Use With
Overhead Workstation Crane
Color
Orange
Maximum Load Capacity
1,000 lb
Product Type
Tall Post
Description
Vertical Post, Maximum Load Capacity 1,000 lb, Material Steel, Overall Height 12 ft, Includes -, Color Orange, Finish Powder Coated, For Use With Overhead Workstation Crane, Height To Trolley Hook 10 ft, Product Type Tall Post
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.