Crane Monorail Kit, 1000 Lb Cap, 12 Ft L

  • Mfr # ST1200

  • Zoro # G2227815


product price:  $932.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Type
12 ft Modular
Max. Usable Rail Span (Ft.)
10 3/4
Finish
Powder Coated Orange
Includes
Monorail, Trolley, (2) Hanging Plates
Load Capacity (Lb.)
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST1200
Zoro #
G2227815
UPC #
-
Country of Origin
United States

Dimensions

Runway Width (In.)
5 1/4 in
Runway Length
12 in
Runway Width
5 1/4 in

Details

Item
Crane Monorail Kit
Type
12 ft Modular
Max. Usable Rail Span (Ft.)
10 3/4
Finish
Powder Coated Orange
Includes
Monorail, Trolley, (2) Hanging Plates
Load Capacity (Lb.)
1,000 lb
For Use with Trolley
Included
Material
Roll Formed Steel
For Use With Trolley
Included
Load Capacity
1,000 lb
Body Material
Steel
Maximum Lifting Capacity
1,000 lb
Body Finish
Powder Coated
Maximum Usable Span
10 3/4 ft

Description

Crane Monorail Kit, Maximum Lifting Capacity 1,000 lb, Maximum Usable Span 10 3/4 ft, Runway Length 12 in, Runway Width 5 1/4 in, Body Material Steel, Includes Monorail, Trolley, (2) Hanging Plates, Body Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.