Black Cast Nylon Sheet Stock 12" L x 12" W x 0.500" Thick

  • Mfr # 1EPW2

  • Zoro # G2227845


product price:  $68.29
/ea

Key Features

Plastic Material
Cast Nylon
Plastic Thickness
0.500"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EPW2
Zoro #
G2227845
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.500"
Plastic Width
12"
Plastic Length
12"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Thickness
0.500"
Width
12"
Length
12"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
12 in W x 12 in L

Details

Item
Sheet Stock
Plastic Material
Cast Nylon
Plastic Color
Black
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Black
Plastic Grouping
Sheet Stock
Material Color Family
Black
Tensile Strength
11,000 psi
Plastic Properties
UV Tolerant, Wear Material
Material Type
Molybdenum Disulphide Filled
Operating Temp. Range
32 Degrees to 200 Degrees F
Thickness Tolerance
+/-10%
Material
Nylon
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Friction Rating
Very Slippery
Wear Factor
Excellent
UV Resistant
No
Maximum Temperature
212 Degrees F
Impact Strength Rating
Poor
Impact Strength
0.5 ft-lb/in
Friction Coefficient
0.2
Plastic Thickness Tolerance
+/-10%
Machinability
90 %
Temperature Range
32 Degrees to 200 Degrees F
Grade
MDS-Filled
Plastic Hardness
Rockwell M80
Water Absorption Rating
Poor
Water Absorption
0.6 %
Minimum Temperature
-20 Degrees F
Tensile Strength Rating
Excellent
Shape
Square
Plastic Clarity
Opaque
Standards
ASTM 6779-11, ASTM D5989-11
Plastic Density
1.16 g/cc
Minimum Adhesive Temperature
50 Degrees F
Maximum Adhesive Temperature
350 Degrees F
Coefficient of Thermal Expansion
5.5 x 10^-5 in/ Degrees F
Shore Hardness
80 Shore D
Wear Rate
1.90 x 10^-8 cu mm/N-m
Product Type
Plastic Sheet
Dielectric Strength
600 V/mil
Flexural Modulus
330,000 psi
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Light Transmission
0 %
Rockwell Hardness
80 HRM
Static-Resistant
Not Static-Resistant
Filler Material
MDS
FDA Compliance
ISO 10993/USP Class VI
Elongation
38 %
Metal Detectable
Not Metal Detectable
Fabrication
Cast
Scratch-Resistant
Scratch-Resistant

Description

Nylon Sheet, Nylon, Grade MDS-Filled, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 11,000 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Temperature Range 32 Degrees to 200 Degrees F, Plastic Density 1.16 g/cc, Plastic Hardness Rockwell M80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.