
Nexel 5 Shelf, Nexelate Silver Epoxy Wire Shelving Unit, Add On, 30"W x 14"D x 86"H
Mfr # B3151971
Zoro # G222788042
product price:Â $206.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Shelving Type
Add-On Unit
Depth
14 in
Height
86 in
Material
Steel
Number of Shelves
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B3151971
Zoro #
G222788042
UPC #
-
Country of Origin
China
Dimensions
Width
30 in
Depth
14 in
Height
86 in
Details
Shelving Type
Add-On Unit
Material
Steel
Number of Shelves
5
Color
Silver
Shelf Capacity
800 lbs
Description
Nexelate Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, snap-on sleeves and S-hooks to join units. Nexelate is an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.