Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32 cu ft Resin Horizontal Outdoor Storage Shed, Sandstone

  • Mfr # FG374701OLVSS

  • Zoro # G2228497


product price: $418.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Material
Resin
Color
Sandstone
Type
Shed
Inside Depth
21 in
Inside Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG374701OLVSS
Zoro #
G2228497
UPC #
071691392910
Country of Origin
United States

Dimensions

Inside Depth
21 in
Inside Height
42 in
Door Opening Width
56 in
Door Opening Height
45 in
Overall Height
47 in
Inside Width
47 in
Overall Width
5 ft
Overall Depth
2 ft 8 in
Nominal Size
32 cu. ft.
Size
X Large

Details

Material
Resin
Color
Sandstone
Type
Shed
Item
Horizontal Outdoor Storage Shed
Capacity
32 cu ft
Doors
Wide Double
Bottom Panel
Structural Foam
Construction
Impact Resistant Polypropylene Durable Resin
Door Type
Hinged
Number of Doors
2
Lid Type
Hinged
Lockable
Yes
Orientation
Horizontal
Includes Lock
No
Resistance Properties
Impact Resistant
Product Type
Outdoor Storage Shed
Storage Capacity
32 cu ft
Includes Floor
Yes
Pattern
None
Includes Handles
No

Description

Outdoor Storage Shed, Horizontal, Storage Capacity 32 cu ft, Door Opening Height 45 in, Door Opening Width 56 in, Overall Depth 32 in, Polypropylene, Overall Height 47 in, Overall Width 60 in, Includes Lock No, Green/Tan, Lockable Yes, Inside Depth 24 in, Inside Height 42 in, Inside Width 47 in, Includes Floor Yes, Hinged, Hinged, None, Impact Resistant, Number of Doors 2, Includes Handles No, -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.