Safe-Touch Latex Exam Gloves, Small, Powder-Free, 1000PK

  • Mfr # 2336

  • Zoro # G222896853


product price:  $158.99
/pk 1000, $0.16/ea
Free Shipping & Returns

Key Features

Material
Latex
Palm Thickness
3 mil
Color
Bisque
Disposable Glove Type
Exam
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2336
Zoro #
G222896853
UPC #
-
Country of Origin
Unknown

Dimensions

Palm Thickness
3 mil
Size
S

Details

Material
Latex
Color
Bisque
Disposable Glove Type
Exam
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Item
Disposable Gloves
Texture
Textured
Cuff Style
Beaded
Texture Location
Fingertips
Series
Safe-Touch
Lining
Polymer

Description

Dynarex Safe-Touch Latex Exam Gloves are premium-quality, powder-free latex gloves crafted for optimal protection and comfort. The ambidextrous Gloves are designed with textured fingertips for increased grip and a 3 mil minimum thickness for improved tactile sensitivity. The Exam Gloves feature a polymer lining for added durability and beaded cuffs to ensure easy donning and help resist tears. These Gloves have a secure fit around the wrist and hand-conforming flexibility to help prevent physical fatigue. Ideal for many settings including veterinary clinics, retirement homes, and medical facilities.Dynarex Safe-Touch Latex Exam Gloves are high-quality, polymer-lined gloves designed for enhanced protection and performance. These ambidextrous, powder-free Gloves feature a 3 mil minimum thickness for improved sensitivity, textured fingertips for increased grip, and beaded cuffs to allow for easy donning. Ideal for a wide range of healthcare and professional environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.