AloeTex Latex Gloves w/Aloe, Small, Green, Powder-Free, 1000PK

  • Mfr # 6717

  • Zoro # G222897980


product price:  $336.99
/pk 1000, $0.34/ea
Free Shipping & Returns

Key Features

Material
Latex
Palm Thickness
6 mil
Color
Green
Disposable Glove Type
Exam
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6717
Zoro #
G222897980
UPC #
616784671727
Country of Origin
Unknown

Dimensions

Palm Thickness
6 mil
Size
S

Details

Material
Latex
Color
Green
Disposable Glove Type
Exam
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Item
Disposable Gloves
Texture Location
Palms
Aloe Inner Surface
Yes
Lining
Polymer
Features
Coated with skin soothing Aloe
Texture
Textured
Cuff Style
Beaded
Series
Aloetex

Description

Dynarex Aloetex Latex Exam Gloves are premium-quality, powder-free latex gloves crafted for optimal protection and comfort. To help moisturize and nourish skin, the Gloves are infused with soothing aloe. The ambidextrous Gloves are designed with textured palms for increased grip and a minimum thickness of 6 mil at the palm and 7 mil at the fingertips for tactile sensitivity. The Gloves feature a polymer lining for improved tear-resistance and beaded cuffs to help ensure easy donning. These Exam Gloves have a secure fit around the wrist and hand-conforming flexibility to help prevent physical fatigue. Ideal for a wide range of healthcare facilities and professional environments.Dynarex Aloetex Latex Exam Gloves are high-quality, polymer-lined gloves designed for enhanced protection and performance. These Gloves are coated with skin-soothing aloe to provide optimal comfort. The ambidextrous, powder-free Gloves feature a minimum thickness of 6 mil at the palm and 7 mil at the fingertips for tactile sensitivity, textured palms for increased grip, and beaded cuffs to allow for easy donning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.