Upright Frame Pallet Rack 36" x 36" x 192", Blue

  • Mfr # BCF3L036192F03PB

  • Zoro # G2229039


product price:  $495.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Overall Height
16 ft
Overall Depth
36 in
Overall Width
3 in
Gauge
7 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BCF3L036192F03PB
Zoro #
G2229039
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
16 ft
Overall Depth
36 in
Overall Width
3 in
Depth
36"
Footplate Width
5 in
Footplate Depth
3 1/2 in

Details

Material
Steel
Gauge
7 ga
Finish
Powder Coated
Color
Blue
Standards
RMI
Item
Upright Frame
Mounting
Floor
Pallet Rack Construction
Bolted
Load Capacity
39,990 lb
Pallet Rack Item
Upright Frame
Footplates
3 1/2 in x 5 in
Pallet Rack Style
Structural
Duty Rating
Heavy-Duty
Pallet Rack Connection Type
Bolted

Description

Upright Frame, Overall Depth 36 in, Overall Height 16 ft, Overall Width 3 in, Footplate Depth 3 1/2 in, Footplate Width 5 in, 39,990 lb Load Capacity, Duty Rating Heavy-Duty, Blue, Powder Coated, 7 ga, Steel, Bolted Pallet Rack Connection Type, RMI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.