Rod, Steel, 1018, 3 1/4 In Dia x 6 Ft L

  • Mfr # 18R3.25-72

  • Zoro # G2229081


product price:  $445.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Length Tolerance
+/-6 in
Temper
Cold Finish
Length
6 ft
Diameter
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18R3.25-72
Zoro #
G2229081
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Length
6 ft
Diameter
3 1/4 in
Diameter Tolerance
+0.000/-0.004 in
Overall Length
6 ft
Outside Diameter Tolerance
0 in/-0.004 in
Outside Diameter
3 1/4 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Temper
Cold Finish
Typical Tensile Strength (PSI)
65,000 psi
Finish
Unpolished
Type
General Purpose
Alloy Type
1018
Typical Yield Strength (PSI)
55,000 psi
Standards
ASTM A108, ASTM A29
Metal Fabrication Process
Cold-Rolled
Brinell Hardness
70 BHN
Shape
Rod
Rockwell Hardness
Not Rated
Heat Treatable
Heat Treatable
Tolerance Rating
Standard
Machinability
78 %
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
1018
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Application
General Purpose
Fabrication
Cold Rolled
Mechanical Finish
Mill
Tensile Strength
65,000 psi
Yield Strength
55,000 psi
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant, Wear-Resistant

Description

Carbon Steel Rod, Material Carbon Steel, Material Grade 1018, Overall Length 6 ft, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 3 1/4 in, Outside Diameter Tolerance 0 in/-0.004 in, Yield Strength 55,000 psi, Fabrication Cold Rolled, Rockwell Hardness Not Rated, Brinell Hardness 70 BHN, Tensile Strength 65,000 psi, Machinability 78 Percent, Length Tolerance +/-6 in, Includes Material Certificate Material Certificate with Lot Number

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.