B317 Posture Deluxe Office Task Chair, 25 in W 25" L 40" H, Loop, Tweed Seat

  • Mfr # B317-BE

  • Zoro # G2231002


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Loop
Seat Material
Tweed
Overall Height
40"
Overall Width
25 in
Overall Depth
25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B317-BE
Zoro #
G2231002
UPC #
751118031737
Country of Origin
China

Dimensions

Overall Height
40"
Overall Width
25 in
Overall Depth
25"
Seat Height Min.
18.50"
Height
35"
Seat Depth
16.50"
Width
25"
Seat Height Max.
23.50"
Back Width
17.25"
Seat Width
17.50"
Back Height
14.50"
Depth
25"

Details

Item
Posture Deluxe Office Task Chair
Arm Style
Loop
Seat Material
Tweed
Back Material
Tweed
Caster Type
Dual Wheeled
Backrest
Lumbar Support
Color
Blue
Series
B317
Features
Padded Back, Hooded Double Wheel Caster, Comfortable, Loop Arm, Upholstered, Gas Lift, Back Depth Adjustment
Frame Color
Black
Base Material
Nylon
Green Certification or Other Recognition
MAS Certified Green
Shape
5-star
Weight Capacity
275 lb.
Number of Casters
5
Assembly
Assembled
Office Chair Style
Task Chair, Waterfall
Lumbar Support
Yes
Material
Tweed; Base, Casters: Nylon; Footring: Chrome
Style
Posture Chair

Description

Deluxe Posture Chair,Blue,Loop Arms

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.