B315 Posture Deluxe Office Task Chair, Gray Back, 25 in W 25" L 40" H, Armless, Tweed Seat

  • Mfr # B315-GY

  • Zoro # G2231109


product price:  $93.19
/ea
Free Shipping & Returns

Key Features

Arm Style
Armless
Seat Material
Tweed
Overall Height
40"
Overall Width
25 in
Overall Depth
25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B315-GY
Zoro #
G2231109
UPC #
751118031522
Country of Origin
China

Dimensions

Overall Height
40"
Overall Width
25 in
Overall Depth
25"
Seat Depth
16.50"
Back Width
17.25"
Seat Height Min.
18.50"
Seat Height Max.
23.50"
Width
25"
Back Height
14.50"
Height
35"
Seat Width
17.50"
Depth
25"

Details

Item
Posture Deluxe Office Task Chair
Arm Style
Armless
Seat Material
Tweed
Back Color
Gray
Back Material
Tweed
Caster Type
Dual Wheeled
Backrest
Lumbar Support
Color
Grey
Series
B315
Base Material
Nylon
Office Chair Style
Task Chair, Waterfall
Number of Casters
5
Features
Back Depth Adjustment, Hooded Double Wheel Caster, Gas Lift, Upholstered, Padded Back
Assembly
Assembled
Green Certification or Other Recognition
MAS Certified Green
Shape
5-star
Weight Capacity
275 lb.
Frame Color
Black
Material
Tweed; Base, Casters: Nylon; Footring: Chrome
Lumbar Support
Yes
Style
Posture Chair
Adjustable Back
Yes
Base Shape
5-star
Adjustable Seat
Yes
Application/Usage
Office

Description

Deluxe Posture Chair,Grey

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.