This item is Discontinued.

Notrax Entrance Runner, Charcoal, 3 ft. W x 161C0036CH60

Entrance Runner, Charcoal, 3 ft. W x (Discontinued)

  • Mfr # 161C0036CH60
  • Zoro # G2231315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161C0036CH60
Zoro #
G2231315
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
3/8"

Details

Item
Entrance Runner
Color
Charcoal
Backing Material
Rubber
Indoor/Outdoor
Indoor
Mat Shape
Rectangle
Mat Weaving
Loop Pile
Brake Fluid Resistant
No
Oil Resistant
No
Antimicrobial
Yes
Mat Electrical Resistance
Electrical Properties Not Tested
Scrape/Dry
Scrape and Dry
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Entrance Runner, Antimicrobial Yes, Backing Material Rubber, Color Charcoal, Indoor/Outdoor Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.