Steel, Color Chrome, 150, Napkin Dispenser

  • Mfr # H900XGR

  • Zoro # G2231521


product price:  $23.39
/ea

Key Features

Food Service Dispenser Mounting
Countertop
Napkin Fold Type
Tall Fold
Dispenser Material
Stainless Steel
Dispenser Color
Silver
Napkin Dispenser Capacity
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H900XGR
Zoro #
G2231521
UPC #
-
Country of Origin
China

Dimensions

Depth
4 in
Height
7 1/2 in
Napkin Size
3 1/2 in x 6 7/8 in
Width
3 3/4 in

Details

Food Service Dispenser Mounting
Countertop
Item
Napkin Dispenser
Napkin Fold Type
Tall Fold
Dispenser Material
Stainless Steel
Dispenser Color
Silver
Napkin Dispenser Capacity
150
Capacity
150
Color
Chrome
Use Napkin Number
409892
Material
Steel
Requirement
Tall Fold Napkins
Foodservice Dispenser Mounting
Countertop
Product Series
H900
Product Type
Napkin Dispenser
Bio-Based
No
Mounting
Countertop
FSC Certified
No
BPI Certified
No
SFI Certified
No
Compostable
Not Compostable
Recyclable
No
USDA Certified Bio-based Products
No
Disposable Utensil Type
Napkin Dispenser

Description

Napkin Dispenser, Depth 4 in, Dispenser Material Stainless Steel, Height 7 1/2 in, Mounting Countertop, Napkin Dispenser Capacity 150, Napkin Fold Type Tall Fold, Product Series H900, Product Type Napkin Dispenser, Standards Not Applicable, Use Napkin Number 409892, Width 3 3/4 in, Bio-Based No, BPI Certified No, Compostable Not Compostable, Dispenser Color Silver, FSC Certified No, Napkin Size 3 1/2 in x 6 7/8 in, Recyclable No, SFI Certified No, USDA Certified Bio-based Products No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.